4.5W B12 LED Lamp, 27K

Item #: 895330

Cat #: 4.5B12/LED/827-22/E12/DIM-120V

UPC: 046677457129

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 4.5W, 120V, Bulb: Blunt Tip Candle, Base: Candelabra Screw (E12), Lumens: 330, CRI: 80, Color Temperature: 2700K, Rated Average Life: 15,000 Hrs. This lamp is ENERGY STAR® Certified. Finish: Clear.

Overview

Dimmable LED Lamp, 4.5W, 120V, Bulb: Blunt Tip Candle, Base: Candelabra Screw (E12), Lumens: 330, CRI: 80, Color Temperature: 2700K, Rated Average Life: 15,000 Hrs. This lamp is ENERGY STAR® Certified. Finish: Clear.
Philips Candle Dimmable LED Lamps offer decorative energy saving ambience with the elegant effect of incandescent candles. Available in bent, blunt and flame tip candles, their unique design provides light in all directions, giving lighting designers a long life alternative to standard incandescent sources.
Also known as: 046677457129, 4.5B12/LED/827-22/E12/DIM-120V

Specifications

Color: Clear
Lumens: 330
Volts AC: 120
Shape: B12 (Blunt Tip)
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Wattage: 4.500
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Color: Clear
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 4.500
Dimmable: Yes
Lumens: 330
Shape: B12 (Blunt Tip)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)