5" IC Housing, Air-Tite, 120V

Item #: 89526

Cat #: H5RICAT

UPC: 080083609444

Documents & Guides
5 Inch Housing IC Air-Tite Remodel 120V Line Voltage
Sign In or Register to view pricing and more.

No associated products found.

Overview

5 Inch Housing IC Air-Tite Remodel 120V Line Voltage
The Halo H5 series utilizes a nominal 5" aperture designed to accommodate smaller sized PAR20 and PAR30 halogen lamps. The wide variety of trims available allows a number of different lighting effects to be created with one basic housing. The 5" diameter trim size makes the H5RICAT the right choice for applications where dramatic yet inconspicuous lighting is required in an existing ceiling.
Also known as: 080083609444, H5RICAT

Specifications

Type: IC, Housing
Volts AC: 120
Diameter: 5 in
Type: IC, Housing
Diameter: 5 in
Volts AC: 120

Customer Reviews

No reviews for this product
(0)