LEV 0LNR80-0 NEMA5-15 PLUG W/ W/COVER

Item #: 895169

Cat #: LNR80-1E

UPC: 078477692646

Documents & Guides
15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Rhino-Hide - BLACK
Sign In or Register to view pricing and more.
Eaton Arrow Hart
4509-BOX Plug 20A 250V 2P3W Vinyl Str YL
Item #: 118660
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Rhino-Hide - BLACK
15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Rhino-Hide - BLACK
Also known as: 078477692646, LNR80-1E

Specifications

Color: Black
Material: Nylon
Type: Straight Blade Plug
Color: Black
Type: Straight Blade Plug
Material: Nylon

Customer Reviews

No reviews for this product
(0)