11W BR30 LED Lamp, 27K

Item #: 895160

Cat #: 11BR30G4DIM/927

UPC: 028672406449

Sign In or Register to view pricing and more.
Dimmable LED Lamp, 11W, 120V, Bulb: BR30 (Bulged Reflector), Base: GU24, Lumens: 685, CRI: 92, Color Temperature: 2700K (Warm White), Rated Average Life: 25,000 Hrs.

Overview

Dimmable LED Lamp, 11W, 120V, Bulb: BR30 (Bulged Reflector), Base: GU24, Lumens: 685, CRI: 92, Color Temperature: 2700K (Warm White), Rated Average Life: 25,000 Hrs.
Also known as: 028672406449, 11BR30G4DIM/927

Specifications

Color Rendering Index (CRI): 92
Lumens: 685
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Wattage: 11
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU4)
Color Rendering Index (CRI): 92
Shape: BR30 (Bulged Reflector)
Wattage: 11
Light Technology: LED
Base: 2-Pin (GU4)
Lumens: 685
Volts AC: 120
Color Temperature: 2700 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)