400A 3P DBL THR N3R 600V FUSIBLE

Item #: 894982

Cat #: TDT3365R

UPC: 783164485998

Sign In or Register to view pricing and more.
Documents & Guides
400A 3P DBL THR N3R 600V FUSIBLE

Overview

400A 3P DBL THR N3R 600V FUSIBLE
Also known as: 783164485998, TDT3365R

Specifications

Poles: 3
Amps: 400
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Volts AC: 600
Amps: 400
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)