4.00 To 2.50 Reducer Bushing

Item #: 89489

Cat #: F44WRE22

UPC: 783510143701

Documents & Guides
Wireway, Reducer/edge Hole, Bulletin F20 (feed-through Type 12 Wireway), Size/dims: 4x4 To 2.5x2.5, Material/finish: Steel/gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wireway, Reducer/edge Hole, Bulletin F20 (feed-through Type 12 Wireway), Size/dims: 4x4 To 2.5x2.5, Material/finish: Steel/gray
Feed-Through Reducer Bushings are used for reducing to a smaller wireway size. The center hole bushing centers the two wireway sizes relative to each other while the edge hole bushing keeps the top surfaces even. Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications.
Also known as: 783510143701, F44WRE22

Specifications

Width: 2 in, 4 in
IP/NEMA Rating: IP54
Color: Gray
Material: Steel
Width: 2 in, 4 in
Color: Gray
IP/NEMA Rating: IP54
Material: Steel

Customer Reviews

No reviews for this product
(0)