![Enclosure, NEMA 3R, Screw Cover, 24" x 24" x 12" Enclosure, NEMA 3R, Screw Cover, 24" x 24" x 12"](https://rexel-cdn.com/products/image.jpg?i=E00920AE-F80E-4E86-A5FA-14EAD3D74F73&f=420)
Enclosure, NEMA 3R, Screw Cover, 24" x 24" x 12"
Item #: 8948
Cat #: A24R2412NK
UPC: 783510135256
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Screw Cover, NEMA 3R, No Knockouts, 24 x 24 x 12 Inch, Steel/Gray Polyester Powder Coat
Overview
Enclosure, Screw Cover, NEMA 3R, No Knockouts, 24 x 24 x 12 Inch, Steel/Gray Polyester Powder Coat
Enclosure, NEMA 3R, Screw Cover, 24" x 24" x 12", Material: Steel, Finish: Gray Polyester Powder Coat, No Knockouts
Also known as: 783510135256, A24R2412NK
Specifications
Width: | 24 in |
Mounting: | Surface |
Height: | 24 in |
Color: | Gray |
Material: | Steel |
Depth: | 12 in |
IP/NEMA Rating: | NEMA 3R, NEMA 3 |
Number of Knockouts: | 0 |
Knockouts: | No |
Width: | 24 in |
Height: | 24 in |
Material: | Steel |
IP/NEMA Rating: | NEMA 3R, NEMA 3 |
Knockouts: | No |
Mounting: | Surface |
Color: | Gray |
Depth: | 12 in |
Number of Knockouts: | 0 |
Customer Reviews
No reviews for this product
(0)