1/2 Magnum® Drill, 0-850 RPM

Item #: 89479

Cat #: 0299-20

UPC: 045242001941

Drill; Magnum; Voltage Rating: 120 Vac; Amperage Rating: 8 Amp; Speed: 0 - 850 Rpm At No Load; Chuck Size: 1/2 In; Chuck Type: Heavy-duty Industrialkeyed; Cord Type: 8 Ft Fixed 3-wire Rubber; Trigger Lock: On; Tool Weight: 5.400lb; Capacity In Wood: 1/12 In Auger Bit, 2-9/16 In Self-feed Bit; Spindle Lock:no; Metal Capacity: 2 In Hole Saw; Soft Grip Handle: N
Sign In or Register to view pricing and more.

No associated products found.

Overview

Drill; Magnum; Voltage Rating: 120 Vac; Amperage Rating: 8 Amp; Speed: 0 - 850 Rpm At No Load; Chuck Size: 1/2 In; Chuck Type: Heavy-duty Industrialkeyed; Cord Type: 8 Ft Fixed 3-wire Rubber; Trigger Lock: On; Tool Weight: 5.400lb; Capacity In Wood: 1/12 In Auger Bit, 2-9/16 In Self-feed Bit; Spindle Lock:no; Metal Capacity: 2 In Hole Saw; Soft Grip Handle: N
Outperforms all other 1/2 in. drills in its category. The 1/2 in. magnum® drill has the power and construction to deliver long-lasting performance. The all-metal gear case and diaphragm provide high durability on the jobsite. The ergonomic, textured grip and two-finger trigger optimize user comfort and balance.
Also known as: 045242001941, 0299-20

Specifications

Volts AC: 120
Type: Drill, Keyed, Grounded
Amps: 8
Volts AC: 120
Amps: 8
Type: Drill, Keyed, Grounded

Customer Reviews

No reviews for this product
(0)