This product may not be available in all locations.
3
more

Relay, Ice Cube, 10A, 240VAC, 120VAC Coil, 3PDT, 11 Blade
Item #: 894734
Cat #: 8501KUR13P14V20
UPC: 785901981756
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 10 Amp, 240 Volt AC, 120 Volt AC Coil, 3-Pole Double Throw, 11 Blade, Standard Clear Cover, with LED
Overview
Relay, Ice Cube, 10 Amp, 240 Volt AC, 120 Volt AC Coil, 3-Pole Double Throw, 11 Blade, Standard Clear Cover, with LED
Also known as: 785901981756, 8501KUR13P14V20
Specifications
Volts AC Control: | 120 |
Poles: | 3 |
Amps: | 10 |
Type: | Relay, Ice Cube |
Mounting: | Socket |
Volts AC: | 240 |
Base: | 11-Blade |
Standards: | California Proposition 65 |
Volts AC Control: | 120 |
Amps: | 10 |
Mounting: | Socket |
Base: | 11-Blade |
Poles: | 3 |
Type: | Relay, Ice Cube |
Volts AC: | 240 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)