Bullet Flood Light, Quartz, 75W, Black

Item #: 89472

Cat #: QB2B

UPC: 019813200736

Sign In or Register to view pricing and more.
Bullet Flood Light, Quartz, 75W, BlackBullet Flood Light, (2) 75W Quartz, Color: Black. Lamp Included.

Overview

Bullet Flood Light, Quartz, 75W, BlackBullet Flood Light, (2) 75W Quartz, Color: Black. Lamp Included.
Also known as: 019813200736, QB2B

Specifications

Type: Bullet, Flood Light
Wattage: 75
Volts AC: 120
Color: Black, Bronze
Mounting: Wall
Type: Bullet, Flood Light
Volts AC: 120
Mounting: Wall
Wattage: 75
Color: Black, Bronze

Customer Reviews

No reviews for this product
(0)