Drive, Adjustable Frequency, 15.4A, 4.0KW, 5HP, 240VAC

Item #: 89453

Cat #: 20AB015C3AYNANC0

UPC: 820919375194

Sign In or Register to view pricing and more.
Drive, PowerFlex 70, Adjustable Frequency, 15.3 Amp, 4.0 Kilowatt, 5 Horse Power, 240 Volt AC, Wall/Machine Mount, Full Numeric LCD Interface

Overview

Drive, PowerFlex 70, Adjustable Frequency, 15.3 Amp, 4.0 Kilowatt, 5 Horse Power, 240 Volt AC, Wall/Machine Mount, Full Numeric LCD Interface
Also known as: 820919375194, 20AB015C3AYNANC0

Specifications

Phase: 3
Mounting: Panel
Horsepower: 5
Wattage: 4 kW
Type: AC, Drive
Volts AC: 240
Phase: 3
Horsepower: 5
Type: AC, Drive
Mounting: Panel
Wattage: 4 kW
Volts AC: 240

Customer Reviews

No reviews for this product
(0)