10W PAR30L LED Lamp, 40K

Item #: 894523

Cat #: 82016

UPC: 807154820160

Sign In or Register to view pricing and more.
Documents & Guides
LED PAR30 LONG NECK 10W 4000K DIM WHT

Overview

LED PAR30 LONG NECK 10W 4000K DIM WHT
Also known as: 807154820160, 82016

Specifications

Wattage: 10
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Lumens: 820
Color Rendering Index (CRI): 90
Light Technology: LED
Dimmable: Yes
Angle: 40°
Wattage: 10
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color Rendering Index (CRI): 90
Dimmable: Yes
Base: Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long)
Lumens: 820
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)