![RV Pedestal, 200A Meter Socket, Ring Type, UG Feed, 50/30/20A Receptacles, NEMA 3R RV Pedestal, 200A Meter Socket, Ring Type, UG Feed, 50/30/20A Receptacles, NEMA 3R](https://rexel-cdn.com/products/mdwm275cp6010image.jpg?i=607F0585-65B6-4553-AAFD-B209271E4BD2&f=420)
RV Pedestal, 200A Meter Socket, Ring Type, UG Feed, 50/30/20A Receptacles, NEMA 3R
Item #:
894477
Cat #:
M275CP6010
UPC:
784567302370
Sign In or Register to view pricing and more.
Documents & Guides
RV Pedestal, 200 Amp Meter Socket, Ring Type, UG Feed, 50/30 Amp Receptacles, 20 Amp GFCI Receptacle, NEMA 3R
Overview
RV Pedestal, 200 Amp Meter Socket, Ring Type, UG Feed, 50/30 Amp Receptacles, 20 Amp GFCI Receptacle, NEMA 3R
Midwest Electric’s metallic RV units are manufactured using 16-gauge, galvanized zinc-coated steel and NEMA 3R construction, which resists corrosion and fading and provides lasting service in outdoor applications. Units are available in surface mount and earth burial or padmount posts, offering a wide range of receptacle configurations to fit your needs.
Also known as: 784567302370, M275CP6010
Specifications
Amps: | 200, 20, 30, 50 |
Mounting: | Pedestal |
Volts AC: | 120/240 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200, 20, 30, 50 |
Volts AC: | 120/240 |
Mounting: | Pedestal |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)