16ds-204mc
Item #: 894423
Cat #: 16D23-UR
UPC: 078477720363
Documents & Guides
16ds-204mcMale, Plug, Detachable, Single Set Screw, 1/0-4/0 Awg, 400 Amp Max., 16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Red
Sign In or Register to view pricing and more.
No associated products found.
Overview
16ds-204mcMale, Plug, Detachable, Single Set Screw, 1/0-4/0 Awg, 400 Amp Max., 16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Red
Male Plug, Contact & Insulator, Cam-Type, Detachable, Single Set Screw Termination, 2/0 - 4/0 AWG, 400 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use"-Red
Also known as: 078477720363, 16D23-UR
Specifications
Color: | Red |
Type: | Single Set Screw |
Amps: | 400 |
Volts AC: | 600 |
Material: | Thermoplastic Vulcanizate (TPV) |
IP/NEMA Rating: | NEMA 3R |
Color: | Red |
Amps: | 400 |
Material: | Thermoplastic Vulcanizate (TPV) |
Type: | Single Set Screw |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)