17W PAR38 LED Lamp, 41K

Item #: 894403

Cat #: LED17P38277V41KFL

UPC: 762148272267

Sign In or Register to view pricing and more.
Documents & Guides
TCP LED17P38277V41KFL LED 17W 17W 277V PAR38 4100K NON-DIMMABLE FLOOD

Overview

TCP LED17P38277V41KFL LED 17W 17W 277V PAR38 4100K NON-DIMMABLE FLOOD
Also known as: 762148272267, LED17P38277V41KFL

Specifications

Lumens: 1300
Wattage: 17
Shape: PAR38 (Sealed Beam)
Lumens: 1300
Shape: PAR38 (Sealed Beam)
Wattage: 17

Customer Reviews

No reviews for this product
(0)