Type CH Breaker 20A/2 Pole 10K Special

Item #: 894353

Cat #: CH220M50

UPC: 782114021644

Sign In or Register to view pricing and more.
Documents & Guides
Eaton CH thermal magnetic circuit breaker,Type CH 3/4-Inch high-ambient circuit breaker,20 A,10 kAIC,Two-pole,120/240V,CH,Common breaker trip,(1) #14-8 AWG, (2) #14-10 AWG Cu/Al,CH,Type CH Loadcenters

Overview

Eaton CH thermal magnetic circuit breaker,Type CH 3/4-Inch high-ambient circuit breaker,20 A,10 kAIC,Two-pole,120/240V,CH,Common breaker trip,(1) #14-8 AWG, (2) #14-10 AWG Cu/Al,CH,Type CH Loadcenters
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneously. Handles are marked with ON-OFF indication and ampere rating of the breaker.
Also known as: 782114021644, CH220M50

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 20
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 20

Customer Reviews

No reviews for this product
(0)