E SERIES Deep Strut WITH EG FINISH

Item #: 894323

Cat #: E1200HS-10EG

UPC: 616013120538

Sign In or Register to view pricing and more.
Documents & Guides
SUP E1200HS 10EG HS Deep Strut12GA

Overview

SUP E1200HS 10EG HS Deep Strut12GA
Also known as: 616013120538, E1200HS-10EG

Specifications

Material: Steel
Height: 2 7/16 in
Length: 10 ft
Width: 1-5/8 in
Finish: Electro-Galvanized
Material: Steel
Length: 10 ft
Finish: Electro-Galvanized
Height: 2 7/16 in
Width: 1-5/8 in

Customer Reviews

No reviews for this product
(0)