
Sign In or Register to view pricing and more.
Documents & Guides
5"/6" LED Downlight, Retrofit, Line Voltage: 120V, Watts: 14, Lumens: 820, Color Temperature: 5000K, Color: White Trim. Life: 35,000 Hours. Energy Star Rated. Replaces up to 85W Incandescent. Dimmable
Overview
5"/6" LED Downlight, Retrofit, Line Voltage: 120V, Watts: 14, Lumens: 820, Color Temperature: 5000K, Color: White Trim. Life: 35,000 Hours. Energy Star Rated. Replaces up to 85W Incandescent. Dimmable
TCP’s Dimmable Retrofit Kits are the perfect choice for new construction and retrofit opportunities when a sleek, integrated look is preferred.
Also known as: 762148256700, LED14DR5650K
Specifications
Color Temperature: | 5000 (Bright White) |
Volts AC: | 120 |
Lumens: | 820 |
Color: | White |
Wattage: | 14 |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 5000 (Bright White) |
Lumens: | 820 |
Wattage: | 14 |
Dimmable: | Yes |
Volts AC: | 120 |
Color: | White |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)