Halogen Capsule Lamp, T4, 25W, 120V

Item #: 894

Cat #: 25T4/G9/CL-120V

UPC: 046135570209

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Capsule Lamp, 25 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Looped-Pin (G9), Lumens: 255, CRI: 100, Color Temperature: 2900K, Finish: Clear, Standard Case Qty: 20 *Sylvania Part # 57020*

Overview

Halogen Capsule Lamp, 25 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Looped-Pin (G9), Lumens: 255, CRI: 100, Color Temperature: 2900K, Finish: Clear, Standard Case Qty: 20 *Sylvania Part # 57020*
Also known as: 046135570209, 25T4/G9/CL-120V

Specifications

Color Temperature: 2900 (Warm White)
Color: Clear
Shape: T4 (Tubular)
Volts AC: 120
Lumens: 255
Wattage: 25
Color Rendering Index (CRI): 100
Light Technology: Halogen
Base: 2-Pin Looped (G9)
Color Temperature: 2900 (Warm White)
Shape: T4 (Tubular)
Lumens: 255
Color Rendering Index (CRI): 100
Base: 2-Pin Looped (G9)
Color: Clear
Volts AC: 120
Wattage: 25
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)