Sign In or Register to view pricing and more.
Documents & Guides
Angle Drill Kit, Angle: 33 Degrees, Length: 30", Maximum Hole Cutting Size: 2-9/16", Compatible Drills: 1001-1, 1007-1, 1101-1, 1107-6, 1201-1 & 1250-1. ***Cordless Drill Sold Separately***
Overview
Angle Drill Kit, Angle: 33 Degrees, Length: 30", Maximum Hole Cutting Size: 2-9/16", Compatible Drills: 1001-1, 1007-1, 1101-1, 1107-6, 1201-1 & 1250-1. ***Cordless Drill Sold Separately***
Reach floors or ceilings easily with this extension giving up to 30 in. of additional drilling reach. The superior transfer of power and torque allows drilling up to 2-9/16 in. diameter holes. This extension only works with the following models from Milwaukee: 1001-1, 1007-1, 1101-1, 1107-6, 1201-1, 1250-1 (Tool not included).
Also known as: 045242088751, 48-06-2860, snorkaldrill
Specifications
Diameter: | 2 9/16 in |
Type: | Accessory |
Diameter: | 2 9/16 in |
Type: | Accessory |
Customer Reviews
No reviews for this product
(0)