Power Supply, 960W, 24VDC Output, 40A, 480VAC, 3PH Input

Item #: 893940

Cat #: QT40.241

UPC: 875404001461

Sign In or Register to view pricing and more.
Documents & Guides
34.3-40 Amp, Uninterruptible Power Supply, SDU Series, DIN Mount, Input Voltage: 24V DC, IP20 Hardwired 22 - 8 AWG, Back/Run Time: 25ms. Full-Load. HxWxD: 110 x 124 x 127.

Overview

34.3-40 Amp, Uninterruptible Power Supply, SDU Series, DIN Mount, Input Voltage: 24V DC, IP20 Hardwired 22 - 8 AWG, Back/Run Time: 25ms. Full-Load. HxWxD: 110 x 124 x 127.
Also known as: 875404001461, QT40.241

Specifications

Volts AC Range: 480, 380
Volts DC Range: 24, 28
Mounting: DIN Rail
Amps: 40
Wattage: 960
Volts AC Range: 480, 380
Mounting: DIN Rail
Wattage: 960
Volts DC Range: 24, 28
Amps: 40

Customer Reviews

No reviews for this product
(0)