This product may not be available in all locations.
![Disconnect Switch, Fusible, 30A, 600VAC, Flange Operated, Class J Disconnect Switch, Fusible, 30A, 600VAC, Flange Operated, Class J](https://rexel-cdn.com/products/1494ufamilyph.jpg?i=DCFCBCE3-C051-487B-AEE7-19C602A3E462&f=420)
Disconnect Switch, Fusible, 30A, 600VAC, Flange Operated, Class J
Item #: 893824
Cat #: 1494U-J30-C3-NO-PC-S
UPC: 887172851728
Documents & Guides
Disconnect Switch, Cable Operated, 100 Amp, Class J, 600 Volt AC, Cable length - 3 Foot, Stainless Steel Handle, 1 Normally Open, Auxiliary Contact, Protective Cover - for Line and Load
Sign In or Register to view pricing and more.
No associated products found.
Overview
Disconnect Switch, Cable Operated, 100 Amp, Class J, 600 Volt AC, Cable length - 3 Foot, Stainless Steel Handle, 1 Normally Open, Auxiliary Contact, Protective Cover - for Line and Load
Also known as: 887172851728, 1494U-J30-C3-NO-PC-S
Specifications
Type: | Disconnect Switch, Fusible |
Poles: | 3 |
Mounting: | Flange |
Length: | 3 ft |
Amps: | 30 |
Class: | J |
Volts AC: | 600 |
Type: | Disconnect Switch, Fusible |
Mounting: | Flange |
Amps: | 30 |
Volts AC: | 600 |
Poles: | 3 |
Length: | 3 ft |
Class: | J |
Customer Reviews
No reviews for this product
(0)