ATM MINI BLADE FUSE - 1 AMP (5 in TIN)

Item #: 893768
Cat #: ATM-1
UPC: 051712511698
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series ATM blade fuse, Corrosion resistance, 1A, Non Indicating, Blade fuse, Black

Overview

Eaton Bussmann series ATM blade fuse, Corrosion resistance, 1A, Non Indicating, Blade fuse, Black
Automotive blade fuses are the industry standard - used in most domestic and imported cars today. All Bussmann series blade fuses meet or exceed OEM and SAE standards. The easyID indicating blade fuses use LED technology making it easier to spot blown fuses in panels tucked in dark locations.
Also known as: 051712511698, ATM-1

Specifications

Type: Automotive
Opening: Fast Acting
Mounting: Blade
Amps: 1
Volts DC: 32
Color: Black
Interrupt Rating DC: 1 kA
Type: Automotive
Mounting: Blade
Volts DC: 32
Interrupt Rating DC: 1 kA
Opening: Fast Acting
Amps: 1
Color: Black

Customer Reviews

No reviews for this product
(0)