Terminal Block, Triple Deck, 25A, 4mm, Fused, Gray, 10-36VAC/DC

Item #: 893652

Cat #: 1492-JDG3FB24

UPC: 887172417238

Documents & Guides
Terminal Block, Three-Level, Feed-Through, 25 Amp, 4 mm (# 22 AWG - # 12 AWG) or 2.5 mm (# 26 AWG - # 12 AWG), Hinged-Arm Fuse Circuit, Gray (Standard), 10 - 36 Volt AC/DC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, Three-Level, Feed-Through, 25 Amp, 4 mm (# 22 AWG - # 12 AWG) or 2.5 mm (# 26 AWG - # 12 AWG), Hinged-Arm Fuse Circuit, Gray (Standard), 10 - 36 Volt AC/DC
The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-JDG3FB24 from Rockwell Automation® is a gray 10-36 V AC / DC terminal block with one pole. It is a three-level feed through block with hinged arm fuse circuit. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 887172417238, 1492-JDG3FB24

Specifications

Type: Fuse Block, Triple Deck
Family / Style: 1492
Mounting: DIN Rail
Color: Gray
Amps: 25
Allowable Gauge Range: 22 - 12
Volts DC Range: 10 - 36
Volts AC Range: 10 - 36
Type: Fuse Block, Triple Deck
Mounting: DIN Rail
Amps: 25
Volts DC Range: 10 - 36
Family / Style: 1492
Color: Gray
Allowable Gauge Range: 22 - 12
Volts AC Range: 10 - 36

Customer Reviews

No reviews for this product
(0)