
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 45 Watt, 130 Volt, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 230, CRI: 100, Color Temperature: 2850K, Beam Angle: Flood 45°, Standard Case Qty: 60 *Sylvania Part # 15699*
Overview
Incandescent Lamp, 45 Watt, 130 Volt, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 230, CRI: 100, Color Temperature: 2850K, Beam Angle: Flood 45°, Standard Case Qty: 60 *Sylvania Part # 15699*
Also known as: 046135156991, 45R20/130V
Specifications
Base: | Medium Screw (E26) |
Volts AC: | 130 |
Wattage: | 45 |
Lumens: | 230 |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Shape: | R20 (Blown Reflector) |
Angle: | 45° |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Wattage: | 45 |
Color Temperature: | 2850 (Warm White) |
Shape: | R20 (Blown Reflector) |
Light Technology: | Incandescent |
Volts AC: | 130 |
Lumens: | 230 |
Color Rendering Index (CRI): | 100 |
Angle: | 45° |
Customer Reviews
No reviews for this product
(0)