2X4 4800 Lumen UNV 3500K 0-10V Dimming Unit-Packed
Item #: 893647
Cat #: 24GR-LD4-48-F1-UNV-L835-CD1-U
UPC: 080083718474
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
2X4 4800 Lumen UNV 3500K 0-10V Dimming Unit-Packed
Overview
2X4 4800 Lumen UNV 3500K 0-10V Dimming Unit-Packed
Also known as: 080083718474, 24GR-LD4-48-F1-UNV-L835-CD1-U
Specifications
Mounting: | Recessed |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)