Pilot Light, 30mm, Push to Test, Clear Lens, 120VAC, Transformer

Item #: 893615

Cat #: 9001KT1C31

UPC: 785901191162

Sign In or Register to view pricing and more.
Pilot Light, 30 mm, Push to Test, Clear Lens, 120 Volt AC, Transformer

Overview

Pilot Light, 30 mm, Push to Test, Clear Lens, 120 Volt AC, Transformer
Also known as: 785901191162, 9001KT1C31

Specifications

Color: Clear
Mounting: Panel
Size: 30 mm
Type: Push to Test
Volts AC: 120
Shape: Round
Standards: California Proposition 65
Color: Clear
Size: 30 mm
Volts AC: 120
Standards: California Proposition 65
Mounting: Panel
Type: Push to Test
Shape: Round

Customer Reviews

No reviews for this product
(0)