LEV GFTA1-I AUDIBLE 15A TR GF

Item #: 893556

Cat #: GFTA1-I

UPC: 078477737200

Documents & Guides
15 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Tamper-Resistant, Self-test SmartlockPro GFCI with Audible Trip Alert, Monochromatic, back and side wired, nylon wallplate/faceplate, screws and self-grounding clip included - Ivory
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Tamper-Resistant, Self-test SmartlockPro GFCI with Audible Trip Alert, Monochromatic, back and side wired, nylon wallplate/faceplate, screws and self-grounding clip included - Ivory
Audible Self-Test Tamper Resistant GFCI Receptacle.Nema 5-15R 15A-125v @ Receptacle, 20A-125V Feed-through, Lighted, Self-ground Clip, Wallplate Included - Ivory, W/Ivory Test And Reset Button.
Also known as: 078477737200, GFTA1-I

Specifications

Material: Polycarbonate, Thermoplastic
Type: GFCI
Color: Ivory
NEMA Configuration: 5-15R
Material: Polycarbonate, Thermoplastic
Color: Ivory
Type: GFCI
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)