Div 45 Elbow Front Cover 4x6

Item #: 893541

Cat #: CT46DEFC45SS

UPC: 783510161521

Sign In or Register to view pricing and more.
Documents & Guides
HOF CT46DEFC45SS DIV 45 ELBOW

Overview

HOF CT46DEFC45SS DIV 45 ELBOW
Also known as: 783510161521, CT46DEFC45SS

Specifications

Height: 4 in
Material: Stainless Steel
Width: 6 in
Angle: 45°
Height: 4 in
Width: 6 in
Material: Stainless Steel
Angle: 45°

Customer Reviews

No reviews for this product
(0)