Hoff-e F66wc Cross

Item #: 89354

Cat #: F66WC

UPC: 783510144906

Documents & Guides
Wireway, Cross Ftg, Bulletin F20 (feed-through Type 12 Wireway), Size/dims: 6.00x6.00, Material/finish: Steel/gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wireway, Cross Ftg, Bulletin F20 (feed-through Type 12 Wireway), Size/dims: 6.00x6.00, Material/finish: Steel/gray
With a variety of fittings and brackets, the nVent HOFFMAN HOFF66WC traditional-design wireway is suitable for a broad range of industrial applications
Also known as: 783510144906, F66WC

Specifications

IP/NEMA Rating: IP54
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: IP54
Material: Steel
Height: 6 in
Width: 6 in

Customer Reviews

No reviews for this product
(0)