This product has been discontinued.
14.5W A19 LED Lamp, 27K
Item #: 893322
Cat #: 14.5A19/LED/827-ND-120V
UPC: 046677455682
Sign In or Register to view pricing and more.
Documents & Guides
Non-Dimmable LED Lamp, 14.5W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 1500, CRI: >80, Color Temperature: 2700K, Rated Average Life: 10,950 Hrs,
Overview
Non-Dimmable LED Lamp, 14.5W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 1500, CRI: >80, Color Temperature: 2700K, Rated Average Life: 10,950 Hrs,
Philips A-shape Dimmable LED lamps are the smart LED alternative to standard incandescents. The unique lamp design provides omi-directional light with excellent dimming performance.
Also known as: 046677455682, 14.5A19/LED/827-ND-120V
Specifications
Base: | Medium Screw (E26) |
Wattage: | 14.500 |
Lumens: | 1500 |
Volts AC: | 120 |
Color Rendering Index (CRI): | 80 |
Shape: | A19 (Arbitrary) |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Dimmable: | No |
Base: | Medium Screw (E26) |
Lumens: | 1500 |
Color Rendering Index (CRI): | 80 |
Color Temperature: | 2700 (Warm White) |
Dimmable: | No |
Wattage: | 14.500 |
Volts AC: | 120 |
Shape: | A19 (Arbitrary) |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)