Terminal Strip, 6-Pole, 22-12 AWG

Item #: 89330

Cat #: 89-406

UPC: 783250894062

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Strip, Wire Range: 22 - 12 AWG, 6 Circuits, 20 Amps, 250V, Center Spacing: .437", Terminal Screw Size: #6-32 Philsot.

Overview

Terminal Strip, Wire Range: 22 - 12 AWG, 6 Circuits, 20 Amps, 250V, Center Spacing: .437", Terminal Screw Size: #6-32 Philsot.
Also known as: 783250894062, 89-406

Specifications

Circuits: 6
Amps: 20
Volts AC: 250
Standards: California Proposition 65
Allowable Gauge Range: 22 - 12
Circuits: 6
Volts AC: 250
Allowable Gauge Range: 22 - 12
Amps: 20
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)