Terminal Strip, 8-Pole, 22-12 AWG

Item #: 89328

Cat #: 89-408

UPC: 783250894086

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Strip, Wire Range: 22 - 14 AWG, 8 Circuits, 20 Amps, 250V, Center Spacing: .437", Terminal Screw Size: #6-32 Philsot.

Overview

Terminal Strip, Wire Range: 22 - 14 AWG, 8 Circuits, 20 Amps, 250V, Center Spacing: .437", Terminal Screw Size: #6-32 Philsot.
Also known as: 783250894086, 89-408

Specifications

Circuits: 8
Amps: 20
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 20 - 18
Circuits: 8
Volts AC: 600
Allowable Gauge Range: 20 - 18
Amps: 20
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)