Galvanized Wiring Trough Type 3R, 12" x 12" x 96"

Item #: 8932

Cat #: F121296RTGV

UPC: 783510138431

Sign In or Register to view pricing and more.
Documents & Guides
EconoTrough Galvanized Wiring Trough Type 3R, 12 Inch x 12 Inch x 8 Foot

Overview

EconoTrough Galvanized Wiring Trough Type 3R, 12 Inch x 12 Inch x 8 Foot
EconoTrough Galvanized Wiring Trough is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.
Also known as: 783510138431, F121296RTGV

Specifications

Height: 12 in
Width: 12 in
Length: 96 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Height: 12 in
Length: 96 in
IP/NEMA Rating: NEMA 3R
Width: 12 in
Material: Steel

Customer Reviews

No reviews for this product
(0)