Sign In or Register to view pricing and more.
Documents & Guides
Terminal Strip, Wire Size: 22 - 6 Awg, Spacing: 0.625 Inch, Amperage Rating: 60 Amp, Voltage Rating: 600 V, Material: Nickle-Plated Brass, Number of Circuits: 8, Torque Rating: 20 Inch-lb, Terminal Screw Size: 8
Overview
Terminal Strip, Wire Size: 22 - 6 Awg, Spacing: 0.625 Inch, Amperage Rating: 60 Amp, Voltage Rating: 600 V, Material: Nickle-Plated Brass, Number of Circuits: 8, Torque Rating: 20 Inch-lb, Terminal Screw Size: 8
Ideal® terminal strips are designed and manufactured to be rugged, reliable and easy to use. A thermoplastic base and corrosion-resistant screws and hardware provide extended service life. Optional accessories provide convenient, versatile application. Available in a wide variety of circuit configurations, electrical ratings and center spacing's, an Ideal® terminal strip is available for virtually any job.
Also known as: 783250895083, 89-508
Specifications
Material: | Brass |
Standards: | California Proposition 65 |
Material: | Brass |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)