Pull-Out keyboard Drawer, TS IT/TE Series, 16 x 28", Steel

Item #: 893116

Cat #: 5501685

UPC: 639889869462

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Pull-Out keyboard Drawer, Series: TS IT/TE, 16(W) x 28(D) Inch, Carbon Steel, For Use Mounting 19 Inch Rails or Frames Between (2) 19 Inch Mounting Rails.

Overview

Pull-Out keyboard Drawer, Series: TS IT/TE, 16(W) x 28(D) Inch, Carbon Steel, For Use Mounting 19 Inch Rails or Frames Between (2) 19 Inch Mounting Rails.
Also known as: 639889869462, 5501685

Specifications

Width: 16 in
Material: Carbon Steel
Depth: 28 in
Width: 16 in
Depth: 28 in
Material: Carbon Steel

Customer Reviews

No reviews for this product
(0)