1/3 #4 BG BK/WE/RD GENERIC

Item #: 893049

Cat #: 393311729498

UPC: 739373938794

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
*1/3-MC-PVC-COATED AL MC-AL-PVC 1/3 #4 BG BK/WE/RD GENERIC

Overview

*1/3-MC-PVC-COATED AL MC-AL-PVC 1/3 #4 BG BK/WE/RD GENERIC
Also known as: 739373938794, 393311729498

Specifications

Gauge: 1
Conductors: 3
Material: Copper
Color: Gray
Length: Cut to Length
Volts AC: 600
Stranding: Solid
Jacket: PVC Coated Aluminum
Gauge: 1
Material: Copper
Length: Cut to Length
Stranding: Solid
Conductors: 3
Color: Gray
Volts AC: 600
Jacket: PVC Coated Aluminum

Customer Reviews

No reviews for this product
(0)