TS IT 47U RAL9005 2200H0600W1200D

Item #: 892983

Cat #: 5515210

UPC: 639889870079

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
TS IT 47U RAL9005 2200H0600W1200D

Overview

TS IT 47U RAL9005 2200H0600W1200D
Also known as: 639889870079, 5515210

Specifications

Color: Black
Mounting: Floor
Material: Steel, Aluminum
Height: 2200 mm
Size: 47RMU
Width: 1200 mm
Depth: 600 mm
Color: Black
Material: Steel, Aluminum
Size: 47RMU
Depth: 600 mm
Mounting: Floor
Height: 2200 mm
Width: 1200 mm

Customer Reviews

No reviews for this product
(0)