This product may not be available in all locations.

Sign In or Register to view pricing and more.
Documents & Guides
Quicklag Industrial Thermal-Magnetic Circuit Breaker, Two-pole, 100A, 22 kAIC, 240V, Bolt-on
Overview
Quicklag Industrial Thermal-Magnetic Circuit Breaker, Two-pole, 100A, 22 kAIC, 240V, Bolt-on
Miniature Circuit Breakers and Supplementary Protectors
Also known as: 786679152614, QBHW2100H
Specifications
Poles: | 2 |
Volts AC: | 120, 240 |
Amps: | 100 |
Mounting: | Bolt On |
Interrupt Rating AC: | 22 kA |
Poles: | 2 |
Amps: | 100 |
Interrupt Rating AC: | 22 kA |
Volts AC: | 120, 240 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)