Drive, PowerFlex 400, 480VAC, 3PH, 170A, 125HP, IP30, Fixed Keypad

Item #: 89295

Cat #: 22C-D170A103

UPC: 820919456589

Sign In or Register to view pricing and more.
Documents & Guides
Drive, Variable Frequency, PowerFlex 400, 480 Volt AC, 3 Phase, 170 Amp, 125 Horse Power, 90 kWatt, IP30, Frame F, Fixed Keypad, RS485

Overview

Drive, Variable Frequency, PowerFlex 400, 480 Volt AC, 3 Phase, 170 Amp, 125 Horse Power, 90 kWatt, IP30, Frame F, Fixed Keypad, RS485
Our PowerFlex® 400 AC Drives are optimized for control of commercial and industrial fans and pumps. Built-in features such as purge and damper input provide a cost-effective solution for speed control in a broad range of variable torque fan and pump applications. An available packaged PowerFlex 400 Fan and Pump drive provides additional control, power, and enclosure options in standardized designs for a cost-effective solution for speed control in variable torque fan and pump applications.
Also known as: 820919456589, 22C-D170A103

Specifications

Phase: 3
Volts AC: 480
Horsepower: 125
IP/NEMA Rating: IP30
Type: Variable Frequency Drive
Amps: 170
Wattage: 90 kW
Phase: 3
Horsepower: 125
Type: Variable Frequency Drive
Wattage: 90 kW
Volts AC: 480
IP/NEMA Rating: IP30
Amps: 170

Customer Reviews

No reviews for this product
(0)