
4FT WALL MOUNT LED FIXTURE 3000K 4000LMS NLIGHT SENSOR SWITC
Item #: 892858
Cat #: WL4-40L-EZ1-LP830-N80-NES7-DIM50
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
4FT WALL MOUNT LED FIXTURE 3000K 4000LMS NLIGHT SENSOR SWITCH
Overview
4FT WALL MOUNT LED FIXTURE 3000K 4000LMS NLIGHT SENSOR SWITCH
Also known as: WL4-40L-EZ1-LP830-N80-NES7-DIM50
Specifications
Color Temperature: | 3000 (Warm White) |
Lumens: | 4000 |
Length: | 4 ft |
Wattage: | 39.500 |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Color Temperature: | 3000 (Warm White) |
Length: | 4 ft |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Lumens: | 4000 |
Wattage: | 39.500 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)