96", 10000lm, 40K, 120/277v, 10v Dimming, 80+ CRI

Item #: 892850

Cat #: LS8-100L-40K-10V

UPC: 849665004370

Sign In or Register to view pricing and more.
Documents & Guides
96", 10000lm, 40K, 120/277v, 10v Dimming, 80+ CRI

Overview

96", 10000lm, 40K, 120/277v, 10v Dimming, 80+ CRI
Also known as: 849665004370, LS8-100L-40K-10V

Specifications

Wattage: 100
Lumens: 10000
Wattage: 100
Lumens: 10000

Customer Reviews

No reviews for this product
(0)