This product has been discontinued.
Slide Dimmer, 600W, Single-Pole, Skylark, Gray
Item #: 89271
Cat #: S-600P-GR
UPC: 027557330138
Sign In or Register to view pricing and more.
Documents & Guides
Skylark Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, On/Off Rocker Switch, Preset, Gray
Overview
Skylark Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, On/Off Rocker Switch, Preset, Gray
Skylark Dimmer with On/Off Switch, Incandescent/Halogen, Single-pole, preset, 120V/600W in gray
Also known as: 027557330138, S-600P-GR
Specifications
Wattage: | 600 |
Type: | Slide, Preset, Single-Pole |
Volts AC: | 120 |
Color: | Gray |
Poles: | 1 |
Mounting: | Knuckle |
Dimmable: | Yes |
Light Technology: | Halogen |
Wattage: | 600 |
Volts AC: | 120 |
Poles: | 1 |
Dimmable: | Yes |
Type: | Slide, Preset, Single-Pole |
Color: | Gray |
Mounting: | Knuckle |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)