Empire 2 Light 15" Vanity, Brushed Nickel

Item #: 892688

Cat #: 60-341

UPC: 045923603419

Sign In or Register to view pricing and more.
Documents & Guides
Empire - 2 Light 15" Vanity with Alabaster Glass - Brushed Nickel Finish

Overview

Empire - 2 Light 15" Vanity with Alabaster Glass - Brushed Nickel Finish
The Empire 60-341 2 light, 15 inch vanity features a brushed Nickel Finish, accented by alabaster Glass bell shades. Illuminate hallways, foyers, or any room in the home that could use some extra lighting with this easy to install vanity. Stylish and elegant, impress your guests with this sophisticated vanity fixture.
Also known as: 045923603419, 60-341

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Brushed Nickel
Material: Glass, Metal
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Light Technology: Incandescent
Wattage: 100
Color: Brushed Nickel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)