![200 Watt Bulb PS30 Frost Incandescent 200 Watt Bulb PS30 Frost Incandescent](https://rexel-cdn.com/products/phi200ps3023130v.jpg?i=41925B0B-33BF-4641-85A3-334E98393C93&f=420)
200 Watt Bulb PS30 Frost Incandescent
Item #: 892661
Cat #: 200PS30/23-120/130V-60/1
UPC: 046677143046
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 200W, 120-130V, Bulb: PS30, Base: Medium Screw (E26), Lumens: 2800, Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Color: Frost. *Philips Part # 14304-0*
Overview
Incandescent Lamp, 200W, 120-130V, Bulb: PS30, Base: Medium Screw (E26), Lumens: 2800, Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Color: Frost. *Philips Part # 14304-0*
Also known as: 046677143046, 200PS30/23-120/130V-60/1
Specifications
Base: | Medium Screw (E26) |
Shape: | PS30 (Pear Straight) |
Lumens: | 2800 |
Color: | Frosted |
Color Rendering Index (CRI): | 100 |
Wattage: | 200 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Incandescent |
Volts AC: | 120/130 |
Base: | Medium Screw (E26) |
Lumens: | 2800 |
Color Rendering Index (CRI): | 100 |
Color Temperature: | 2700 (Warm White) |
Volts AC: | 120/130 |
Shape: | PS30 (Pear Straight) |
Color: | Frosted |
Wattage: | 200 |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)