Slide Dimmer, 450W, Skylark, Ivory

Item #: 89263

Cat #: SLV-600P-IV

UPC: 027557331159

Sign In or Register to view pricing and more.
Documents & Guides
Skylark Slide Dimmer, 450W, 120V, Single-Pole, Magnetic Low Voltage, On/Off Rocker Switch, Ivory

Overview

Skylark Slide Dimmer, 450W, 120V, Single-Pole, Magnetic Low Voltage, On/Off Rocker Switch, Ivory
Skylark Dimmer with On/Off Switch, Magnetic Low-Voltage, Single-pole, preset, 120V/600VA (450W) in ivory
Also known as: 027557331159, SLV-600P-IV

Specifications

Type: 3-Way, Slide, Low Voltage, Magnetic, Rocker Switch
Wattage: 450
Volts AC: 120
Mounting: Surface
Poles: 1
Color: Ivory
Type: 3-Way, Slide, Low Voltage, Magnetic, Rocker Switch
Volts AC: 120
Poles: 1
Wattage: 450
Mounting: Surface
Color: Ivory

Customer Reviews

No reviews for this product
(0)