Enclosure, NEMA 1, Screw Cover, 12 x 12 x 6", Galvanized Steel

Item #: 892568

Cat #: AB-12126SBG

UPC: 707353011300

Sign In or Register to view pricing and more.
Documents & Guides
AUSTIN AB-12126SBG

Overview

AUSTIN AB-12126SBG
Also known as: 707353011300, AB-12126SBG

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Size: 12 x 12 x 6 in
Material: Steel
IP/NEMA Rating: NEMA 1
Size: 12 x 12 x 6 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)