This product has been discontinued.
Automatic Smart Transfer Switch, 100A 120/240VAC, 1PH, NEMA 3R
Item #: 892555
Cat #: RTSC100A3
UPC: 696471619829
Sign In or Register to view pricing and more.
Documents & Guides
Automatic Transfer Switch, 100 Amp, 120/240V AC, NEMA 3R, Surface Mount, Open Transition, HxWxD: 20" x 14.6" x 7.09".
Overview
Automatic Transfer Switch, 100 Amp, 120/240V AC, NEMA 3R, Surface Mount, Open Transition, HxWxD: 20" x 14.6" x 7.09".
Also known as: 696471619829, RTSC100A3
Specifications
Volts AC: | 120, 240 |
Mounting: | Surface |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Volts AC: | 120, 240 |
Standards: | California Proposition 65 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)