Lug Kit, 2P, 2AWG - 300MCM, for Molded Case, Breaker, Type CV

Item #: 892488

Cat #: 2TA225CVK

UPC: 786685758992

Sign In or Register to view pricing and more.
Documents & Guides
Lug Kit, 2-Pole, 2 AWG - 300 MCM, for Molded Case, Breaker, Type CV

Overview

Lug Kit, 2-Pole, 2 AWG - 300 MCM, for Molded Case, Breaker, Type CV
Also known as: 786685758992, 2TA225CVK

Specifications

Poles: 2
Mounting: Breaker
Poles: 2
Mounting: Breaker

Customer Reviews

No reviews for this product
(0)