This product has been discontinued.
Miniature Feed-Through Cord Switch, ON-OFF, Ivory
Item #: 8924
Cat #: 423-3I
UPC: 078477125908
Miniature Feed-Through Cord Switch, ON-OFF, IvoryAppliance Switch, Feed Thru Switch, Rotary Type, SPST, On-Off, 6 Amp @ 125V AC or 3 Amp @ 250V AC Color: Ivory Switch/Ivory Wheel.
Sign In or Register to view pricing and more.
Overview
Miniature Feed-Through Cord Switch, ON-OFF, IvoryAppliance Switch, Feed Thru Switch, Rotary Type, SPST, On-Off, 6 Amp @ 125V AC or 3 Amp @ 250V AC Color: Ivory Switch/Ivory Wheel.
Also known as: 078477125908, 423-3I
Specifications
Type: | SPST, Cord Switch, In-Line |
Volts AC: | 120 |
Poles: | 1 |
Material: | Plastic |
Amps: | 3 |
Color: | Ivory |
Type: | SPST, Cord Switch, In-Line |
Poles: | 1 |
Amps: | 3 |
Volts AC: | 120 |
Material: | Plastic |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)